Menu Search
OMRON #M22FGT1

Cylindrical Indicator, 100VAC, 20 mA Unit 1, Class II, 22/25 mm dia

SKU # 61264720775 Manufacturer Series: M22
RoHS Compliant
Switch Type: Cylindrical Indicator
Rating - Volts AC: 100V AC
Rating - Amps Unit 1: 20 mA
Fuse Provision: Class II
Dimensions: Dia.: 22/25mm
Terminals Supplied: Screw Terminal (M3.5)

Panelboard Switch Units: Switch Type - Cylindrical Indicator; Rating - Volts AC - 100V AC; Rating - Amps Unit 1 - 20 mA; Fuse Provision - Class II; Size - Dimensions - 22/25 mm dia; Terminals Supplied - Screw Terminal (M3.5); Additional Information - Color: Green. Display Shape: Round, Flat. Mounting Method: Mounting Ring. Lamp Rate: 110V AC. Operating Temperature: -20 to 55 deg C; Manufacturer Series - M22

Additional Info: Color: Green. Display Shape: Round, Flat. Mounting Method: Mounting Ring. Lamp Rate: 110V AC. Operating Temperature: -20 to 55 deg C