You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #EZT2030F

Pow-R-Line Panelboard NEMA 1 Flush

SKU # 62103713880 Manufacturer Series: EZ Trim C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panelboard NEMA 1
Trim Mounting: Flush
Width: 20 in. (508mm)
Height: 30 in. (762mm)

Panelboard Trims: Type - Panelboard NEMA 1; Trim Mounting - Flush; Size - Width - 20.00" (508mm); Size - Height - 30.00" (762mm); Manufacturer Series - EZ Trim POW-R-LINE C