Menu Search
EATON #EZT2054F

Pow-R-Line Panelboard NEMA 1 Flush

SKU # 62103713884 Manufacturer Series: EZ Trim C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panelboard NEMA 1
Trim Mounting: Flush
Width: 20 in. (508mm)
Height: 54 in. (1372mm)

Panelboard Trims: Type - Panelboard NEMA 1; Trim Mounting - Flush; Size - Width - 20.00" (508mm); Size - Height - 54.00" (1372mm); Manufacturer Series - EZ Trim POW-R-LINE C