Menu Search
EATON #EZT2042S

Pow-R-Line Panelboard NEMA 1 Surface

SKU # 78668539925 Manufacturer Series: EZ Trim C
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panelboard NEMA 1
Trim Mounting: Surface
Width: 20 in. (508mm)
Height: 42 in. (1067mm)