Menu Search
EATON #EZT2060S

Pow-R-Line Panelboard NEMA 1 Surface

SKU # 78211693424 Manufacturer Series: EZ Trim C
Type: Panelboard NEMA 1
Trim Mounting: Surface
Width: 20 in. (508mm)
Height: 60 in. (1524mm)