You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #EZTV2060S

Cutler-Hammer Panelboard Trim, 20 in. W x 5-3/4 in. H, 600 A Panel

SKU # 62103713890
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panelboard Trim
Trim Mounting: Surface
Width: 20 in.
Height: 5-3/4 in.
Panel Size: 600 A