Menu Search
Panelboard Trims Panelboard Trim, Flush Trim Mounting, 20 in. W x 72 in. H

EATON #EZT2072F

Pow-R-Line Panelboard Trim, Flush Trim Mounting, 20 in. W x 72 in. H

SKU #78211693425
Manufacturer Series: EZ Trim C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Panelboard NEMA 1
Trim Mounting: Flush
Width: 20 in.
Height: 72 in.

Additional Info: Depth: 5.75 in., Use with Interiors PRL1a, PRL2a