Menu Search
EATON #EZT2090S

Pow-R-Line Panelboard Trim, Surface Trim Mounting, 20 in. W x 90 in. H

SKU # 78668535541 Manufacturer Series: EZ Trim C
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panelboard NEMA 1
Trim Mounting: Surface
Width: 20 in.
Height: 90 in.

Panelboard Trims: Type - Panelboard NEMA 1; Trim Mounting - Surface; Size - Width - 20.00 in.; Size - Height - 90.00 in.; Additional Information - Depth: 5.75 in., Use with Interiors PRL1a, PRL2a; Manufacturer Series - EZ Trim Pow-R-Line C

Additional Info: Depth: 5.75 in., Use with Interiors PRL1a, PRL2a