Menu Search
Panelboard Trims Trim Pow-R-Line C Panelboard Trim, Flush Trim Mounting, 20 in. W x 90 in. H

EATON #EZT2090F

Pow-R-Line Trim Pow-R-Line C Panelboard Trim, Flush Trim Mounting, 20 in. W x 90 in. H

SKU #78668535542
Manufacturer Series: EZ Trim C
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Panelboard NEMA 1
Trim Mounting: Flush
Width: 20 in.
Height: 90 in.

Panelboard Trims: Type - Panelboard NEMA 1; Trim Mounting - Flush; Size - Width - 20.00 in.; Size - Height - 90.00 in.; Additional Information - Maximum Poles: 42, Maximum Amperage: 400A; Manufacturer Series - EZ Trim Pow-R-Line C

Additional Info: Maximum Poles: 42, Maximum Amperage: 400A