Menu Search
GENERAL ELECTRIC #AF43FA

Panelboard NEMA 1 Flush

SKU # 78317536930 Manufacturer Series: A Series
Type: Panelboard NEMA 1
Trim Mounting: Flush
Width: 20 in. (508mm)
Height: 43.5 in. (1105mm)
Panel Size: Interior Sizing Dimensions 40.5-43.5"

Additional Info: Width and Height Sizes Reflect Panelboard Box Inside Dimensions