Menu Search
GENERAL ELECTRIC #AF37SA

Panelboard NEMA 1 Surface

SKU # 78317536924 Manufacturer Series: A Series
Type: Panelboard NEMA 1
Trim Mounting: Surface
Width: 20 in. (508mm)
Height: 37.5 in. (953mm)
Panel Size: Interior Sizing Dimensions 34.5-37.5"

Additional Info: Width and Height Sizes Reflect Panelboard Box Inside Dimensions