Menu Search
GENERAL ELECTRIC #AF49SA

Panelboard NEMA 1 Surface

SKU # 78317536927 Manufacturer Series: A Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Panelboard NEMA 1
Trim Mounting: Surface
Width: 20 in. (508mm)
Height: 49.5 in. (1257mm)
Panel Size: Interior Sizing Dimensions 46.5-49.5"

Additional Info: Width and Height Sizes Reflect Panelboard Box Inside Dimensions