Menu Search
GENERAL ELECTRIC #AF76SA

Panelboard NEMA 1 Surface

SKU # 78317536933 Manufacturer Series: A Series
Type: Panelboard NEMA 1
Trim Mounting: Surface
Width: 20 in. (508mm)
Height: 76.5 in. (1943mm)
Panel Size: Interior Sizing Dimensions 67.5-76.5"

Additional Info: Width and Height Sizes Reflect Panelboard Box Inside Dimensions