You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NDC #TOILET

Paper, Nonperforated Roll, 2-ply Paper, Embossed

SKU # 62029920010
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Toilet Paper
Roll Type: Nonperforated Roll
Material: 2-ply Paper
Material Finish: Embossed
Material Color: White
Quantity - Rolls/​Case: 48

Paper Towels, Rolls: Type - Toilet Paper; Roll Type - Nonperforated Roll; Material - 2-ply Paper; Material Finish - Embossed; Material Color - White; Quantity - Rolls/Case - 48