You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NDC #BROWN

Roll Towel, Nonperforated Roll, 1-ply Paper, Embossed, 205 ft

SKU # 62029920020
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Multi-Use Economy
Roll Type: Nonperforated Roll
Material: 1-ply Paper
Material Finish: Embossed
Material Color: Brown
Width: 8 in.
Length: 205 ft.
Size - Core: 2.000 in.
Quantity - Rolls/​Case: 24

Paper Towels, Rolls: Type - Multi Use Economy; Roll Type - Nonperforated Roll; Material - 1-ply Paper; Material Finish - Embossed; Material Color - Brown; Size - Width - 8.00 in.; Size - Length - 205 ft; Size - Core - 2.000 in.; Quantity - Rolls/Case - 24