Menu Search
WIREWERKS #WW-001812

Wall Mount Rack, Wall, 19 in. Rack Mount, 14 Gauge Cold Rolled Steel

SKU # 62800404018
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Patch Panel Mounting Bracket
Application: 4U Panel Wall Adapter
Mounting: Wall, 19 in. Rack
Material: 14 Gauge Cold Rolled Steel
Size: LxWxD: 19.72 x 7.5 x 7.5 in.

Patch Panel Mounting Brackets: Type - Patch Panel Mounting Bracket; Application - 4U Panel Wall Adapter; Mounting - Wall, 19 in. Rack; Material - 14 Gauge Cold Rolled Steel; Size - 19.72 in. L x 7.50 in. W x 7.50 in. D; Additional Information - Finish: Black Sandex, Relative Humidity: Less Than or Equal to 85 Percent

Additional Info: Finish: Black Sandex, Relative Humidity: Less Than or Equal to 85 Percent