You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
ERICSON MANUFACTURING CO #5502

Station, Pendant, (2) Button Operator, Polycarbonate Yellow

SKU # 78286256167 Manufacturer Series: 5500
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pendant Station
Enclosure Rating: NEMA 1, 3, 4, 4X, 12 and IP67
Operator: (2) Button
Switch Rating: 1-Speed, 5A 240V
Contacts: 2NO Momentary
Construction: Polycarbonate Yellow
Cord Range: 0.3 - 0.41 in.

Pendant Pushbutton Stations: Type - Pendant Station; Enclosure Rating - NEMA 1, 3, 4, 4X, 12 and IP67; Operator - (2) Button; Switch Rating - 1-Speed, 5A 240V; Contacts - 2NO Momentary; Construction - Polycarbonate Yellow; Cord Range - in - 0.300 - 0.410; Manufacturer Series - 5500