Menu Search
MOLEX #4052

Super-Safeway™ Pendant Pushbutton Assorted Package Industrial

SKU # 78678875440
Type: Pendant Pushbutton
Grade: Industrial
Enclosure Rating: NEMA 4X
Number of Elements: 2
Operator: (2) Flush Round Button
Switch Rating: 1-Speed, 20A 230V
Contacts: Universal, Momentary
Legend: Assorted Package
Construction: Nylon Yellow
Connector Type: Compression Cord Grip
Cord Range: 0.25 - 0.625 in.

Pendant Pushbutton Stations: Type - Pendant Pushbutton; Grade - Industrial; Enclosure Rating - NEMA 4X; Number of Elements - 2; Operator - (2) Flush Round Button; Switch Rating - 1-Speed, 20A 230V; Contacts - Universal, Momentary; Legend - Assorted Package; Construction - Nylon Yellow; Connector Type - Compression Cord Grip; Cord Range - in - 0.250 - 0.625; Manufacturer Series - Super-Safeway