Menu Search
COOPER LIGHTING SOLUTIONS #PB120V

Fixture Replacement Photocontrol Lumark Crosstour MAXX LED Wall Pack

SKU # 62396038060 Manufacturer Series: PB
Control Type: Fixture Replacement Photocontrol
Fixture Type: Lumark Crosstour MAXX LED Wall Pack
Mounting: 1/2 in. Threaded Hub
Voltage: 120V
Wiring: 3-Pin Connector

Fixture Replacement Photocontrols: Control Type - Fixture Replacement Photocontrol; Fixture Type - Lumark Crosstour MAXX LED Wall Pack; Voltage - 120V; Wiring - 3-Pin Connector; Mounting - 1/2 in. Threaded Hub; Additional Information - Button Style Control; Manufacturer Series - PB

Additional Info: Button Style Control