You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KEENE #P105A

Stonco Mini Photocontrol Kit, Button, 3/8 in. Threaded Mount

SKU # 62429097983
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Mini Photocontrol Kit
Photocontrol Type: Button
Mounting: 3/8 in. Threaded
Voltage: 120V
Leads: 14 AWG, 6 in.
Wiring: 3-Wire
Material: Polycarbonate Housing