Menu Search
CANSTRUT #D124-1.5-STMBU

Electronic Photocontrol, 105-305VAC, Turn-Lock Mount, On ins, Off 2-5, Blue

SKU # 62649095000 Manufacturer Series: D Series
Control Type: Photocontrol
Mount Type: Turn-Lock
Mount: Turn-Lock
Voltage: 105-305V AC
Response: Instant On, Delay Off
Arrester: MOV, 160J, 6500A
Turn-On/​Off - fc: On ins, Off 2-5
Color: Blue

Additional Info: Dimension: 3-1/8 in. L x 2-1/8 in. H