Menu Search
COOPER LIGHTING SOLUTIONS #PPS5OUTDOOR

Outdoor Contact Input Photosensor, 24VDC, Lexan, 1/2 in. Threaded Stem

SKU # 08008359816 Manufacturer Series: PPS-5 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: Outdoor Contact Input Photosensor
Mount Type: Surface
Voltage: 24V DC
Material: Lexan
Position: Swivel Mount

Surface Mount Photocontrols: Control Type - Outdoor Contact Input Photosensor; Mount - 1/2 in. Threaded Stem; Position - Swivel Mount; Voltage - 24VDC; Material - Lexan; Additional Information - Operating Temperature: -40 to 158 deg F (-40 to 70 deg C), Wire Length: 6 in., Sensor Size: 3.5 in. H x 1.25 in. W x 0.25 in. D; Manufacturer Series - PPS-5 Series

Additional Info: Operating Temperature: -40 to 158 deg F (-40 to 70 deg C), Wire Length: 6 in., Sensor Size: 3.5 in. H x 1.25 in. W x 0.25 in. D