Menu Search
INTERMATIC #ELC4536

Electronic Photo Control, 105-305VAC, 1000W Tungsten, 1800VA Ballast, Locking Mount, Blue

SKU # 07827514296
RoHS Compliant
Control Type: Photocontrol
Mount Type: Turn-Lock
Mount: Locking
Voltage: 105-305V AC
Tungsten Rating: 1000W
Ballast Load: 1800VA
Response: Instant On, Delay Off
Arrester: MOV, 510J
Turn-On/​Off - fc: On 1.5, Off 2.25
Material: Thermoplastic
Color: Blue

Turn-Lock Photocontrols: Control Type - Photocontrol; Mount - Locking; Voltage - 105-305VAC; Tungsten Rating - 1000W; Ballast Load - 1800VA; Response - Instant On, Delay Off; Arrester - MOV, 510J; Turn-On/Off - fc - On 1.5, Off 2.25; Material - Thermoplastic; Color - Blue; Additional Information - 2A LED Electronic Ballast, Silicon Sensor

Additional Info: 2A LED Electronic Ballast, Silicon Sensor