Turn-Lock Photocontrols: Control Type - Photocontrol; Mount - Locking; Voltage - 105-305VAC; Tungsten Rating - 1000W; Ballast Load - 1800VA; Response - Instant On, Delay Off; Arrester - MOV, 510J; Turn-On/Off - fc - On 1.5, Off 2.25; Material - Thermoplastic; Color - Translucent ; Additional Information - 8A LED Electronic Ballast, Silicon Sensor
Additional Info: 8A LED Electronic Ballast, Silicon Sensor