Menu Search
INTERMATIC #EK4036S

Electronic Photo Control, 105-305VAC, High Impact Plastic, 3/8-18 NPSM, Fixed Mount

SKU # 07827514628
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: Photocontrol
Mount Type: Surface
Voltage: 105-305V AC
Tungsten Rating: 1000W
Ballast Load: 1800VA
Material: High Impact Plastic
Position: Fixed Mount

The EK4036S is an electronic photo control that fits in a standard outlet box, post lamp or light fixture. It is made within dimensional guidelines in ANSI C136-24 to assure fit within a large variety of fixtures and features a silicon light sensor with zero-crossing circuit to provide a long service life.

Additional Info: Electronic Ballast: 6A, Turn ON Level: 1.5 fc, OFF ON Ratio: 1.5:1 (2-5 Second Delay), Fail Mode: ON, Wire Length: 9 in., 18 AWG Wire Leads, Operating Temperature Range: -40 to 158 Deg F