The EK4236S and EK4736S are electronic photo controls that come with a swivel arm for easy reorientation of the photo control after installation. They fit standard 1/2 in. knockouts in standard outlet boxes and wall pack lighting fixtures. They are made with UV stabilized, high impact, plastic housing that stand up to outdoor environments and feature silicon light sensors with zero-crossing circuits to provide a long service life.
Additional Info: Side Lens, Operating Temperature: -40 to 158 deg F (-40 to 70 deg C), Electronic Ballast: 6A, Size: 2.25 in. L x 1.30 in. W x 1.24 in. D