Menu Search
INTERMATIC #EK4537

Electronic Photocontrol, 347/480 V, 1000 w Tungsten

SKU # 07827514897
RoHS Compliant
Control Type: Electronic Photocontrol
Mount: Lock Type
Voltage: 347/480V
Tungsten Rating: 1000 w
Ballast Load: 1800 VA
Response: Instant ON/OFF
Arrester: MOV, 510 J
Turn-On/​Off - fc: On 1.5, Off 2.25
Material: Polypropylene
Color: White with Yellow Band
Position: Side