Menu Search
INTERMATIC #K4121C

Photocontrol 1/2" Threaded Stem

SKU # 07827500201 Manufacturer Series: K4100 Series
Control Type: Photocontrol
Mount Type: Surface
Voltage: 120V AC
Tungsten Rating: 1800W
Ballast Load: 1000VA
Material: Polycarbonate
Position: Fixed Mount