Menu Search
INTERMATIC #EK4436SM

Photocontrol, 120-277V, 1000W Tungsten, 1800VA Ballast

SKU # 07827514840
Control Type: Photocontrol
Mount: Fixed
Mounting Style: Metal Stem
Voltage: 120-277V
Tungsten Rating: 1000W
Ballast Load: 1800VA
Response: Delay Off
Arrester: MOV, 255J
Turn-On/​Off - fc: On 1.5, Off 2.25
Material: Die-cast Zinc
Color: Gray
Position: Side

INT EK4436SM PHOTOCONTROL