Menu Search
INTERMATIC #K4421M

Photocontrol 120VAC Die Cast Zinc

SKU # 07827510599 Manufacturer Series: K4100 Series
Control Type: Photocontrol
Mount Type: Surface
Voltage: 120V AC
Tungsten Rating: 1800W
Ballast Load: 1000VA
Material: Die-cast Zinc
Position: Fixed Mount