Menu Search

INTERMATIC #K1121

Photocontrol 120VAC Polycarbonate

SKU: 07827551121
Manufacturer Series: K1100 Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Control Type: Photocontrol
Mount Type: Surface
Voltage: 120V AC
Tungsten Rating: 1800W
Ballast Load: 1800VA
Material: Polycarbonate
Position: Swivel Mount
Description
Surface Mount Photocontrols: Control Type - Photocontrol; Mount - 1/2 in Threaded Stem; Position - Swivel Mount; Voltage - 120VAC; Tungsten Rating - 1800W; Ballast Load - 1800VA; Material - Polycarbonate; Additional Information - Voltage Range: 105-130VAC. Relay Type, Instant ON/OFF Switching.; Manufacturer Series - K1100 Series
Additional Info: Voltage Range: 105-130VAC. Relay Type, Instant ON/OFF Switching.