Menu Search
INTERMATIC #K4141C

Photocontrol 120VAC Polycarbonate

SKU # 07827502958 Manufacturer Series: K4100 Series
Control Type: Photocontrol
Mount Type: Surface
Voltage: 120V AC
Tungsten Rating: 3000W
Ballast Load: 3000VA
Material: Polycarbonate
Position: Fixed Mount

Additional Info: One year warranty