Menu Search
Photocontrol Switches Photocontrol, 347V, Polycarbonate, Fixed Mount, 2880VA Ballast
INTERMATIC #K4027

Photocontrol, 347V, Polycarbonate, Fixed Mount, 2880VA Ballast

SKU # 07827509167 Manufacturer Series: K4000 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Control Type: Photocontrol
Mount Type: Surface
Voltage: 347V
Tungsten Rating: 5205W
Ballast Load: 2880VA
Material: Polycarbonate
Position: Fixed Mount

Surface Mount Photocontrols: Control Type - Photocontrol; Position - Fixed Mount; Voltage - 347V; Tungsten Rating - 5205W; Ballast Load - 2880VA; Material - Polycarbonate; Additional Information - Operating Temperature: -40 to 158 deg F (-40 to 70 deg C), Color: Gray, Power Consumption: Averages Under 1 W; Manufacturer Series - K4000 Series

Additional Info: Operating Temperature: -40 to 158 deg F (-40 to 70 deg C), Color: Gray, Power Consumption: Averages Under 1 W