You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
INTERMATIC #K4127

Photocontrol 347VAC Polycarbonate

SKU # 07827509168 Manufacturer Series: K4100 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: Photocontrol
Mount Type: Surface
Voltage: 347V AC
Tungsten Rating: 5205W
Ballast Load: 2880VA
Material: Polycarbonate
Position: Fixed Mount