Menu Search
INTERMATIC #K4021C

Photocontrol Threaded Stem Flush Mount

SKU # 07827500200 Manufacturer Series: K4000 Series
Control Type: Photocontrol
Mount Type: Flush
Voltage: 120V AC
Tungsten Rating: 1800W
Ballast Load: 1000VA
Material: Polycarbonate

Additional Info: Clam Shell Pkg.