Flush Mount Photocontrols: Control Type - Photocontrol; Mount - Threaded Stem w/Cover Flush Mount; Voltage - 120VAC; Tungsten Rating - 1800W; Ballast Load - 1000VA; Material - Polycarbonate; Additional Information - Furnished with Wall Plate and Gasket; Manufacturer Series - K4000 Series
Additional Info: Furnished with Wall Plate and Gasket