Menu Search
INTERMATIC #K1221

Photocontrol Turn-Lock 105-130VAC Gray

SKU # 07827551221 Manufacturer Series: K1200
Control Type: Photocontrol
Mount Type: Turn-Lock
Mount: Turn-Lock
Voltage: 105-130V AC
Tungsten Rating: 1800W
Ballast Load: 1800VA
Response: Instant On/Off
Arrester: 2400V Open Spark Gap
Turn-On/​Off - fc: On 1, Off 3-10
Material: Polycarbonate
Color: Gray