Menu Search
Photocontrol Switches Photocontrol Turn-Lock
INTERMATIC #LC4521C

Photocontrol Turn-Lock

SKU # 07827500204 Manufacturer Series: LC4500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Control Type: Photocontrol
Mount Type: Turn-Lock
Mount: Turn-Lock
Voltage: 120V AC
Tungsten Rating: 1000W
Ballast Load: 1000VA
Response: Instant On, Delay Off
Turn-On/​Off - fc: On 0.5 Min, Off 15 Max
Color: Gray

Turn-Lock Controls: Control Type - Photocontrol; Mount - Turn-Lock; Voltage - 120VAC; Tungsten Rating - 1000W; Ballast Load - 1000VA; Response - Instant On, Delay Off; Turn-On/Off - fc - On 0.5 Min, Off 15 Max; Color - Gray; Manufacturer Series - LC4500