Menu Search
INTERMATIC #LC4536C

Photocontrol Turn-Lock

SKU # 07827502955 Manufacturer Series: LC4500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: Photocontrol
Mount Type: Turn-Lock
Mount: Turn-Lock
Voltage: 120-277V AC
Tungsten Rating: 2300W
Ballast Load: 2300VA
Response: Instant On, Delay Off
Turn-On/​Off - fc: On 0.5 Min, Off 15 Max
Color: Dark Blue

Turn-Lock Controls: Control Type - Photocontrol; Mount - Turn-Lock; Voltage - 120-277VAC; Tungsten Rating - 2300W; Ballast Load - 2300VA; Response - Instant On, Delay Off; Turn-On/Off - fc - On 0.5 Min, Off 15 Max; Color - Dark Blue; Manufacturer Series - LC4500