Menu Search
MISC- LIGHTING COMMERCIAL #FP120SSS

Control, Photoelectric, 120V, Gray

SKU # 62026698848 Manufacturer Series: Series FP-7700
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: Photocontrol
Mount Type: Turn-Lock
Mount: Twist-Lock
Voltage: 120V
Tungsten Rating: 1000W
Ballast Load: 1800VA
Response: Instant On/Off
Arrester: Deluxe
Turn-On/​Off - fc: On 1, Off 1.5

Turn-Lock Photocontrols: Control Type - Photocontrol; Mount - Twist-Lock; Voltage - 120V; Tungsten Rating - 1000W; Ballast Load - 1800VA; Response - Instant On/Off; Arrester - Deluxe; Turn-On/Off - fc - On 1, Off 1.5; Additional Information - Operating Temperature: -40 - 70 deg C; Manufacturer Series - Series FP-7700

Additional Info: Operating Temperature: -40 - 70 deg C