Menu Search
MVA POWER INC #FP7790B-EPS

Photocontrol, 105-305V, 1800VA Ballast, Twist Lock Mount, Polypropylene, On 1

SKU # 40012000001 Manufacturer Series: FP-7700
Control Type: Photocontrol
Mount Type: Turn-Lock
Mount: Twist-Lock
Voltage: 105-305V
Ballast Load: 1800VA
Response: Instant On/Off, Delay Off
Arrester: Deluxe
Turn-On/​Off - fc: On 1
Material: Polypropylene

Turn-Lock Photocontrols: Control Type - Photocontrol; Mount - Twist Lock; Voltage - 105-305V; Ballast Load - 1800VA; Response - Instant On/Off, Delay Off; Arrester - Deluxe; Turn-On/Off - fc - On 1; Material - Polypropylene; Additional Information - Ambient Temperature: -40 C to 70 deg C (-40 to 158 deg F); Manufacturer Series - FP-7700

Additional Info: Ambient Temperature: -40 C to 70 deg C (-40 to 158 deg F)