Menu Search
PHILIPS LIGHTING #P150A

Stonco Light Leveler Photocontrol, 120V, 1800W Tungsten

SKU # 19009600399 Manufacturer Series: P150
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: Photocontrol
Voltage: 120V
Tungsten Rating: 1800W
Material: Polycarbonate

PHI P150A