Menu Search
PRECISION MULTIPLE CONTROLS #P-2275MOV15LUX

Photocontrol, 120VAC, 1800VA Ballast, Turn-Lock Mount

SKU # 72056395003 Manufacturer Series: Thermal P
Control Type: Photocontrol
Mount Type: Turn-Lock
Mount: Turn-Lock
Voltage: 120V AC
Ballast Load: 1800VA
Turn-On/​Off - fc: On 1-3, Off 1-3
Material: Polypropylene

Turn-Lock Controls: Control Type - Photocontrol; Mount - Turn-Lock; Voltage - 120VAC; Ballast Load - 1800VA; Turn-On/Off - fc - On 1-3, Off 1-3; Material - Polypropylene; Additional Information - Operations: 5000 Min. at Rated Load, SPST Switch, Dimension: 3.07 in. Dia x 2.15 in. H, Surge Protection: MOV, 320 Joule Rating, Temperature Range: -40 to 158 deg F; Manufacturer Series - Thermal P

Additional Info: Operations: 5000 Min. at Rated Load, SPST Switch, Dimension: 3.07 in. Dia x 2.15 in. H, Surge Protection: MOV, 320 Joule Rating, Temperature Range: -40 to 158 deg F