Menu Search
PRECISION MULTIPLE CONTROLS #A-105

Lumatrol Photocontrol Threaded Stem Flush Mount

SKU # 72056395007 Manufacturer Series: A Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: Photocontrol
Mount Type: Flush
Voltage: 120V AC
Ballast Load: 1000VA
Material: Lexan

Flush Mount Photocontrols: Control Type - Photocontrol; Mount - Threaded Stem Flush Mount; Voltage - 120VAC; Ballast Load - 1000VA; Material - Lexan; Manufacturer Series - Lumatrol A Series