Menu Search
RAB DESIGN LIGHTING #080205

Photocontrol Switch, 120 V, 1800 w Tungsten

SKU # 06118480205
Control Type: Photocontrol Switch
Mount Type: Swivel
Voltage: 120V
Tungsten Rating: 1800 w
Turn-On/​Off - fc: On 1.5
Material: Polycarbonate