You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
RAB LIGHTING #PT-15

Photocontrol 120VAC Polycarbonate

SKU # 06118480163 Manufacturer Series: PT Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: Photocontrol
Mount Type: Surface
Voltage: 120V AC
Tungsten Rating: 2000W
Ballast Load: 1800VA
Material: Polycarbonate
Position: Fixed Mount

Surface Mount Photocontrols: Control Type - Photocontrol; Mount - 1/2 in Threaded Stem; Position - Fixed Mount; Voltage - 120VAC; Tungsten Rating - 2000W; Ballast Load - 1800VA; Material - Polycarbonate; Manufacturer Series - PT Series