Menu Search
RAB LIGHTING #SPT-15

Photocontrol 120VAC Polycarbonate

SKU # 06118480124 Manufacturer Series: SPT Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: Photocontrol
Mount Type: Surface
Voltage: 120V AC
Tungsten Rating: 2000W
Material: Polycarbonate
Position: Swivel Mount

Surface Mount Photocontrols: Control Type - Photocontrol; Mount - 1/2 in Threaded Stem; Position - Swivel Mount; Voltage - 120VAC; Tungsten Rating - 2000W; Material - Polycarbonate; Manufacturer Series - SPT Series