The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
TE CONNECTIVITY #AT-15

Photocontrol, Conduit Mount, 105-130VAC, 2000W, 1900VA, Die Cast Aluminum

SKU # 62857480128 Manufacturer Series: AT Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: Photocontrol
Mount Type: Flush
Voltage: 105-130V AC
Tungsten Rating: 2000W
Ballast Load: 1900VA
Material: Die-cast Aluminum

Flush Mount Photocontrols: Control Type - Photocontrol; Mount - Conduit Mount; Voltage - 105-130VAC; Tungsten Rating - 2000W; Ballast Load - 1900VA; Material - Die Cast Aluminum; Additional Information - Turn-On: 1.5 fcs, Sensor: CdS Photocell, Time Delay: 30-45 sec, Temperature: -40 to 65 deg C ; Manufacturer Series - AT Series

Additional Info: Turn-On: 1.5 fcs, Sensor: CdS Photocell, Time Delay: 30-45 sec, Temperature: -40 to 65 deg C