Menu Search
TORK #3006

Photocontrol 0.37 in. Flush Mount

SKU # 78626160026 Manufacturer Series: 3000
Control Type: Photocontrol
Mount Type: Flush
Voltage: 347V AC
Tungsten Rating: 5760W
Ballast Load: 3470VA
Material: Lexan

Flush Mount Photocontrols: Control Type - Photocontrol; Mount - 0.37 in. Flush Mount; Voltage - 347VAC; Tungsten Rating - 5760W; Ballast Load - 3470VA; Material - Lexan ; Additional Information - Timing Range: 2 Minutes, Power Consumption: Under 1 Watt, Operating Temperature: -40 to 140 deg F, Sensitivity: Turn On is 1 to 5fc - Turn Off is 3 to 15fc, Additional Rating: ANSI /UL773A, 9 in. Leads; Manufacturer Series - 3000

Additional Info: Timing Range: 2 Minutes, Power Consumption: Under 1 Watt, Operating Temperature: -40 to 140 deg F, Sensitivity: Turn On is 1 to 5fc - Turn Off is 3 to 15fc, Additional Rating: ANSI /UL773A, 9 in. Leads