The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
TORK #5237-UL

NSI Photocontrol, 105-305VAC, 1000W Tungsten, 1800VA Ballast

SKU # 78626178895
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Control Type: Photocontrol
Mount: Turn-Lock
Voltage: 105-305V AC
Tungsten Rating: 1000W
Ballast Load: 1800VA
Response: Instant On, Delay Off
Arrester: MOV, 360J
Turn-On/​Off - fc: On 1.5, Off 2-5
Material: Polypropylene
Color: Blue

TOR 5237-UL PHOTO-SENSOR